Front fixing hook For Nova Pro Scala H186/250 and Crystal Plus
Front bracket, Nova Pro Scala H186/250/CP
AY-FRNTHLDR-SCALA-H186/250/CP-EXDOWEL
GRASS
Register now and access more than 20,000 products
- Can be used on the left or right
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel |
Suitable for frame | Nova Pro Scala H186/250/Crystal Plus |
Type of assembly | With 10 mm expansion bolt |
Drilling clearance | 32 mm |
Drill hole diameter | 10 mm |
Drill hole depth | 12 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!