Dynapro full extension undermount soft-close runner 40/70 kg with 3D snap-on coupling
Underfloor guide Dynapro soft close 3D set
UFLRGUID-DYNAP-SET-3D-SC-NL550-70KG-6PCS
Register now and access more than 20,000 products
Full extension, synchronised
Toolless, integrated 3D adjustment
Minimal internal cabinet width of 222 mm required
High Stability: 40 kg and 70 kg as standard load bearing capacity
Optional Tipmatic Soft-close unit
- Mechanical opening system for handle-free fronts
- Tool-free assembly
- One unit for all nominal lengths and weight classes
- 3-stage adjustment of ejection force
- Large trigger range with the synchronisation bar (all applications)
Tipmatic Soft-close unit suitable from NL 270 mm and minimum internal cabinet width of 268 mm.
Specified dimensions not binding. Subject to technical changes!
DIAGRAM LEGENDMET – Minimum installation depth. L – Length.
KV – Front edge of cabinet. S – Cabinet side wall.
HV – Height adjustment. NV – Tilt adjustment.
LWK – Clear width of cabinet. SC – Soft close.
LWS – Drawer clear width. SKL – Drawer length.
SV – Lateral adjustment. NL – Nominal Length.
TMSC – Tipmatic soft close. KB – Cabinet width.
Datasheets(X)
Kitchen/bathroom/living room furniture
Snap-on coupling and adjustment adapter secured with ASSY screws ∅ 3.5 mm (0190 035 / 0190 135 ranges)
Number of pieces in assortment/set | 6 PCS |
Load capacity | 70 kg |
Material | Steel |
Nominal length | 550 mm |
Opening/closing system | Soft-close |
Product weight (per item) | 2993.800 g |
UFLRGUID-DYNAP-70-FP-LIQU-SOFTCLOSE-550
GRASSAY-COUPLING-GUID-KIT-DYNAP
GRASSJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!