F8 inset panel kit for Nova Pro Scala H186
Mounting set Nova Pro Scala H186
SYS-SET-NPS-H186-INSET-REC-RL-8MM-CW1200
Register now and access more than 20,000 products
Crystal Plus frame system not available.
Dimensions subject to change. Subject to technical changes.
DIAGRAM LEGENDMET – Minimum installation depth. FST – Front overhang.
BB/BL – Base width/Base length. B – Floors.
RWB – Rear panel width. RW – Rear panel.
KV – Front edge of cabinet. NL – Nominal length.
RWH – Rear panel height. FAS – Front support at side.
LWK – clear width of cabinet. EB – Installation width.
Datasheets(X)
Kitchen/bathroom/living room furniture
Material | Aluminium / plastic / steel |
Colour | Ice |
Suitable for frame | Nova Pro Scala |
AY-INPANEL-F8-SCALA-H186-ICE
GRASSJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!