GRASS Nova Pro Scala H186 Drawer Set
Frame set NP Scala H186 knock-in front mounting
FRMSYS-SET-NPS-H186-ICE-SC-KI-NL350-40KG
Register now and access more than 20,000 products
- High stability up to 780 mm front height
- Tool-free height adjustment, +/- 1.5 mm
- Integrated height adjustment, +/- 2 mm
- Integrated tilt adjustment
- Front is assembled and disassembled without tools
- Back and base panel have the same width
- Optimal space utilisation thanks to straight internal sides and low installation width
- H186 drawer sets will create 186 mm drawer sides
- In conjunction with the Nova Pro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- Note the minimum dimensions of 58 mm for fastening the slides!
- Trade pack contains 20 complete sets.
Dimensions subject to change. Subject to technical changes.
DIAGRAM LEGENDMET – Minimum installation length. FST – Front overlay.
BB/BL – Bottom width/Bottom length. B – Bottom panel.
RWB – Width of back panel. RW – Back panel.
KV – Front edge of cabinet. NL – Nominal length.
RWH – Height of back panel. FAS – Front overlay, side.
LWK – Inside cabinet width. EB – Construction width.
Datasheets(X)
Kitchen/bathroom/living room furniture
Nominal length | 350 mm |
Material | Steel |
Colour | Ice |
Load capacity | 40 kg |
Number of pieces in assortment/set | 8 PCS |
FRMSYS-NP-SCALA-ICE-H186-NL350
GRASSEXTR-FP-NOVAPRO-TMSC-40KG-NL350
GRASSJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!