Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

GRASS Nova Pro Scala H250 Drawer Set

Frame set NP Scala H250 knock-in front mounting
FRMSYS-SET-NPS-H250-ICE-SC-KI-NL550-70KG

Art.-no. F900250557
EAN 4065746020688

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Single piece construction high side drawer with all required components in one complete set for simple ordering
  • High stability up to 780 mm front height

  • Tool-free height adjustment, +/- 1.5 mm

  • Integrated height adjustment, +/- 2 mm

  • Integrated tilt adjustment

  • Front is assembled and disassembled without tools

  • Back and base panel have the same width

  • Optimal space utilisation thanks to straight internal sides and low installation width

  • H250 drawer sets will create 250 mm high drawer sides

Notice
  • In conjunction with the Nova Pro Tipmatic soft-close unit, the full drawer can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).

  • Note the minimum dimensions of 58 mm for fastening the slides!

Dimensions subject to change. Subject to technical changes.

DIAGRAM LEGEND
MET – Minimum installation length. FST – Front overlay.
BB/BL – Bottom width/Bottom length. B – Bottom panel.
RWB – Width of back panel. RW – Back panel.
KV – Front edge of cabinet. NL – Nominal length.
RWH – Height of back panel. FAS – Front overlay, side.
LWK – Inside cabinet width. EB – Construction width.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Kitchen/bathroom/living room furniture

Nominal length

550 mm

Material

Steel

Colour

Ice

Load capacity

70 kg

Number of pieces in assortment/set

8 PCS

including:
1 x

FRMSYS-NP-SCALA-ICE-H250-NL550

GRASS
Quantity: 1 x
1 x

EXTR-FP-NOVAPRO-TMSC-70KG-NL550

GRASS
Description: Smooth, gentle and silent closing
Quantity: 1 x
2 x

AY-HOK-D10-32-H90-122-DOWEL

Quantity: 2 x
2 x

AY-FRONTHOLD-D10-32-PRESSIN

GRASS
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

NP-TIPMATIC-SC-PSH-TO-OPEN-SET-6PCS

Mechanical opening system kits for handle-free fronts with combined Tipmatic function and soft-close damping. Required components in one complete kit for simple ordering
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

SCR-CS-WO-RW20-(A2K)-3,5X15/11

ASSY 4 CS
Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas

BIT-RW20-LUMINOUSORANGE-1/4ZO-L50MM

The perfect bit for the new generation of ASSY screws
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information