Nova Pro/Dynapro Tipmatic Soft-Close Push To Open Kits
Tipmatic unit NP Soft-close w. synchro. bar
TIPMATICUNT-F.FRMSYS-DYNAPRO-4PCS
Art.-no.
F900962002
EAN 4065746030359
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Mechanical opening system kits for handle-free fronts with combined Tipmatic function and soft-close damping. Required components in one complete kit for simple ordering
• Mechanical opening system for handle free fronts
• 3-stage adjustment of the ejection force
• One kit for all nominal lengths and weight classes
• Combines Tipmatic function with soft-close damping
• Simple assembly of the Tipmatic soft-close unit
• Large activation area due to synchronisation rod
• Front reveal adjustment -1/+3 mm (Dynapro)
• 3-stage adjustment of the ejection force
• One kit for all nominal lengths and weight classes
• Combines Tipmatic function with soft-close damping
• Simple assembly of the Tipmatic soft-close unit
• Large activation area due to synchronisation rod
• Front reveal adjustment -1/+3 mm (Dynapro)
NoticeWhen using the Nova Pro Tipmatic Soft-close unit observe the minimum dimensions for attaching the runners of 58 mm.
Dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Application area
Kitchen/bathroom/living room furniture
Material | Aluminium / plastic / steel |
Suitable for frame | Dynapro |
including:
1
x
SYNCHROBAR-F.NP-DYNAP-AKTVATOR-962MM
GRASS
Description:
Compatible with Nova Pro, Dynapro Tipmatic Soft-close and Dynaneo Tipmatic
Quantity:
1
x
1
x
TIPMATIC-UNT-F.UFLRGUID-DYNAPRO
GRASS
Description:
Can be used for Dynapro soft-close full extension
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).