Oil bottle For COOLIUS air-conditioning service units
Oil bottle for air-conditioning service unit
SP-OLD-OIL-BOTTLE-SEALED-50
Art.-no. W052100081
EAN 4056807693163
Register now and access more than 20,000 products
Replacement oil bottles for COOLIUS air-conditioning service units
- W052100020 - Replacement bottle of UV additive 100 ml suitable for COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A
- W052100021 - Replacement bottle of fresh oil 500 ml suitable for COOLIUS A30
- W052100022 - Replacement bottle of used oil, 1,000 ml, suitable for COOLIUS A30
- W052100081 - Replacement bottle of used oil, sealed, 250 ml, suitable for COOLIUS A50, COOLIUS Y50, COOLIUS Y50A
- W052200272 - Replacement bottle of used oil, 250 ml, suitable for COOLIUS A05, COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A
- W052200273 - Replacement bottle of fresh oil, 250 ml, suitable for COOLIUS A05, COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A
- W052200274 - Replacement bottle of POE oil, 250 ml, suitable for COOLIUS A10, COOLIUS A50, COOLIUS Y10, COOLIUS Y50, COOLIUS Y50A
- W052200275 - Replacement bottle of UV additive, 250 ml, suitable for COOLIUS A30
Datasheets(X)
Product weight (per item) | 300.000 g |
Suitable for air conditioning service unit | COOLIUS A50, COOLIUS Y50, COOLIUS Y50A |
Width | 70 mm |
Length | 70 mm |
Height | 170 mm |
Contents | 250 ml |
Material | Borosicilate glass |