Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Adapter For disposal set R1234YF

Adapter for disposal of refrigerant R1234yf
ADAPT-(F.DISPOS-R1234YF)
WOW

Art.-no. W067100004
EAN 4056807905464

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Adapter for connecting the disposal set to the air-conditioning service unit COOLIUS Y50A.

If the refrigerant analysis with the COOLIUS Y50A air-conditioning service unit fails due to contaminated refrigerant, the two service hoses can be connected to the disposal set with the adapter and sucked empty with the pump.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaRemoving contaminated refrigerant from service hoses
Instructions
  • Connect the high-pressure and low-pressure service hoses of the air-conditioning service unit to the adapter

  • Connect the adapter to the suction hose of the manual pump

  • Suck out contaminated refrigerant from the service hoses

Length

120 mm

Width

20 mm

Height

40 mm

Product weight (per item)

150.000 g

Suitable for air conditioning service unit

COOLIUS Y50A

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

DISPOS-SET-(F.REFRIG-R1234YF)

WOW
For disposing of contaminated refrigerant R1234yf
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information