A/C Leak Sealant 4-in-1 with UV Dye
Air-conditioning sealant 4in1
SEAL-A/C-LEAKSEAL-UV-114G
Register now and access more than 20,000 products
Professional formulation
- Contains specially formulated o-ring/seal conditioner to stop the majority of air conditioning leaks at rubber hoses, gaskets, seals and ALL types of o-rings including HNBR, nitrile and neoprene.
- Contains ester oil to aid in compressor lubrication.
- Contains R-134a gas as a propellant to aid in dispensing the product.
- Does not contain polymers and will not harm A/C system components.
- For use in R-134a air conditioning systems only.
- Compatible with mineral, ester and PAG oils.
- Use adaptor hose to add A/C Leak Sealant to and R-134a A/C system.
Benefits:
- Excellent for R134a conversions (retro-fits)
- Reduces the possibilities of A/C problems and acts as insurance on used and later model cars.
- This product will not contaminate A/C recovery equipment.
- An inexpensive way to fix the majority of A/C system leaks.
- Able to discover larger A/C leaks with U/V (fluorescent green) dye.
- Product will not crystallise, gel up or set hard.
To be used with blue quick connect hose only
According to the Department of the Environment and Energy, a Refrigerant Handling Licence (RHL) is required to use the product in Australia. As it involves working with a controlled substance within refrigeration and air conditioning equipment.
Datasheets(X)
Use for R-134a air conditioning system seals, gaskets and o-rings.
Shake can well. Screw the A/C Leak Sealant can onto the blue Quick-connect adaptor hose (available separately).
With the engine and air conditioner running (A/C on Max.) connect the Quick-connect adaptor hose to the low pressure side (suction side) service port. Do not connect to the high-side service port as the pressure may cause the can to burst resulting in serious injury. Turn the can upside down, and screw the tap on the Quick-connect adaptor hose clockwise to open the valve and dispense the product. When the can is empty, remove the quick-connect adaptor hose from the service port.
Run the vehicle for up to 30mins after application to allow product to circulate throughout the system. Wurth Leak Sealant will begin working within 1-2 hours of normal A/C operation to stop leaks at seals, gaskets, o-rings and hoses.
Contents | 120 ml |
Weight of content | 114 g |
Colour | Yellow |
Density | 0 g/cm³ |
Shelf life from production | 60 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!