Channel nuts with springs
Sliding nut zinc plated with spring
NUT-M12-SPG40MM-PRFL41-(A2K)-35X20X12MM
Art.-no. 0862064016
EAN 4068362395925
Register now and access more than 20,000 products
The spring holds the nut in place within the channel
Toothed grooves on nut body
When a fastener is threaded into the nut and tightened, the teeth bite into the channel edge to secure the nut firmly in place
Datasheets(X)
For general fixing to C-Channel up to 41 mm x 41 mm.
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm |
Width (B) | 20 mm |
Length (L) | 35 mm |
Thread type x nominal diameter (G) | M12 |
Thickness (t) | 12 mm |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 60.000 g |