Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

¼ DRIVE BIT HOLDER KEYCHAIN WITH LIGHT WEIGHT CARABINER

Key fob RW bit holder
KEYFOB-RW-BIT-HOLDER-(CARABINER-BLACK)

Art.-no. 0WGE456011

EAN 4099618110726

Individual price display after login
¼ DRIVE BIT HOLDER KEYCHAIN WITH LIGHT WEIGHT CARABINER

Art.-no. 0WGE456011

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Convenient drive bit holder and organizer, key chain with an easy access design

Multiple colors for easy classification,allowing you to keep your drive bits organized.



Compatible with ¼” hexagonal drive bits.



One-hand release mechanism.



Spin lock keychain prevents accidental opening.



Colour coded to match AW and RW drive bits
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Material

Aluminium / aluminium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information