Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces

1/4 + 1/2 inch socket wrench ass. in case 59 pcs
SKTWRNCH-SORT-1/4+1/2IN-59PCS-ANNIVRSRY

Art.-no. 598809059
EAN 4056807045832

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool

Very extensive assortment of 59 pieces in a sturdy metal box


  • This assortment provides a comprehensive selection of high-quality basic equipment for the workshop and for mobile use

  • The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect

  • Valuable tools remain safely in place during transport

  • You can see immediately if any tools are missing


Matching sockets and bits for almost any screw


  • The 1/4 inch assortment includes 12 sockets with widths across flats from 4 to 14 mm and an adapter with quick-change chuck for the 15 bits

  • The short bits are suitable for most screw types: PH, slotted, hexagon socket and TX

  • The 1/2 inch assortment includes 19 sockets with widths across flats from 10 to 32 mm

  • This means that almost all screw connections are possible


Powerful and efficient tightening with 1/4 inch and 1/2 inch tools


  • The two rigid extensions can be used to transfer force directly

  • The flexible extension, plug-in handle for 1/4 inch tools and the angle extensions for both sizes of tools ensure efficient and comfortable working

  • The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working

  • The small 7.5° arc swing allows quick and fatigue-free tightening or loosening of the screws

  • The reversing lever is used to easily switch between clockwise and anti-clockwise rotation. Thus the tool can be used with one hand


Particularly high quality for a long service life


  • The surfaces are chrome plated and polished

  • The surface provides lasting resistance against rust and ensures a far longer than average service life

  • The long-term usability of the tools reduces the costs of replacement and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

59 PCS

Width x height x depth

350 x 55 x 25 mm

including:
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS30

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS15

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS16

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS17

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS18

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS19

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS20

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS21

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS22

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS24

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS26

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS27

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS28

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS32

Quantity: 1 x
1 x

ANGLEXT-1/2IN-L53MM

Quantity: 1 x
1 x

EXT-1/2IN-L125MM

Quantity: 1 x
1 x

EXT-1/2IN-L250MM

Quantity: 1 x
1 x

CRDNJNT-1/2IN

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS4

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Quantity: 1 x
1 x

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Quantity: 1 x
1 x

ANGLEXT-1/4IN-L25MM

Quantity: 1 x
1 x

EXT-1/4IN-L100MM

Quantity: 1 x
1 x

EXT-1/4IN-L150MM

Quantity: 1 x
1 x

CRDNJNT-1/4IN

Quantity: 1 x
1 x

ADAPT-BIT-1/4IN-4PT-QCCHUK

Quantity: 1 x
1 x

ADAPT-BIT-1/4IN-FLEXIBLE-L150MM

Quantity: 1 x
1 x

SCRDRIV-1/4IN-SKT-L225MM

Description: Round, bright chrome-plated, continuous shank with mount for square sockets
Quantity: 1 x
1 x

BIT-SL-0,8X5,5-1/4IN-L25MM

Description: 25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x

BIT-PH1-YELLOW-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x

BIT-PH2-WHITE-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x

BIT-PH3-RED-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x

BIT-HEXSKT-WS3-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-HEXSKT-WS4-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-HEXSKT-WS5-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-HEXSKT-WS6-1/4IN-L25MM

Quantity: 1 x
1 x

BIT-TX10-BLUE-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX15-YELLOW-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX20-WHITE-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX25-BLACK-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX27-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX30-RED-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX40-GREEN-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 1 x
1 x

LEVRTCH-1/2IN-250MM

Quantity: 1 x
1 x

LEVRTCH-1/4IN-135MM

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS10

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS11

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS12

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS13

Quantity: 1 x
1 x

SKTWRNCH-1/2IN-SHORT-HEX-WS14

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information