1/2" socket wrench for Ribe screws
1/2 inch socket wrench RIBE
SKTWRNCH-1/2IN-RIBE-FIAT-6MM
Art.-no.
071513 93
EAN 4050641034120
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Long version
Notice
Non Würth-branded items
Product information
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Tip size | RI 6 |
Drive type | Internal square |
Length (L1) | 63 mm |
Blade length (L2) | 25 mm |