Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1/4-INCH AND 11MM RATCHETING DOUBLE BOX-END WRENCH

RTCHDBENDBOXWRNCH-BLACK-1/4INX11MM-115MM

Art.-no. 071411 142

EAN 4099618526985

Individual price display after login
1/4-INCH AND 11MM RATCHETING DOUBLE BOX-END WRENCH

Art.-no. 071411 142

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Tip size: 1/4 inch, 11 mm
Tip type: For outer hexagon
Switch level on both ends
Length = 115mm
NoticeContents of the set - 096511 310
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

1/4 inch, 11 mm

Tip size

1/4 inch, 11 mm

Tip type

Hexagon socket

Surface

Chrome plated

Length (L)

115 mm

Ring thickness (a1)

7.7 mm

Ring thickness 2 (a2)

9.5 mm

Ratchet head height (b1)

7.7 mm

Ratchet head height 2 (b2)

9.5 mm

External diameter of ring (d1)

15 mm

External diameter of ring 2 (d2)

22 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information