1/4-inch multi socket wrench insert set Black edition, 24 pieces
1/4-inch multi-socket wrench set, Black, 24 pcs.
SKTWRNCH-SET-1/4IN-BLACK-24PCS
ZEBRA

Register now and access more than 20,000 products
Suitable for use in the most confined spaces
The handy bit ratchet and screwdriver mean working in the most confined spaces is no longer a problem.
Includes
- 1 x mini ratchet
- 1 x short screwdriver handle
- 6 x 1/4-inch multi socket wrench inserts 5;6;8;10;11;13 mm
- 1 x 2-in-1 bit holder
- 4 x Allen keys 3;4;5;6 mm
- 1 x bit adapter, square, 1/4-in
- 9 x bits, PH1; PH2; TX10; TX15; TX20; TX30; hexagon socket 3 mm; 4 mm; slotted 0.8x5.5 mm
- 1 x bottle opener
Datasheets(X)
Number of pieces in assortment/set | 24 PCS |
Width x height x depth | 390 x 533 x 110 mm |