Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

1D cross mounting plate Quick with 4-point attachment for a secure connection to the side of the furniture

Cross mounting plate 1D Quick
CRSMNTPLT-TIOMOS-QUICK-11MM-ST-H02
GRASS

Art.-no. F058139767
EAN 4053479696010

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Easy height adjustment using a threaded screw

  • Self-retaining in all positions

  • Easy-to-adjust joint arrangement

  • Attachment with 5 mm ∅ expansion anchor

  • For Tiomos hinges
Notice

Do not drive in cross mounting plate with hammer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mounting plate height

2

Type of assembly

With 11 mm expansion bolt

Material

Steel / plastic

Surface

Nickel plated

Height adjustment

+/- 2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information