Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

24V Vehicle Globe Set

Vehicle bulb set 24V with cabinet 110 pcs
VEH-BULB-SET-24V-WITH-CABINET-110-PCS

Art.-no. 0988009938
EAN 4060053739865

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

110 Pieces, including a Wurth-Branded wall cabinet for simple storage, organisation and re-stocking. 24V.
NoticeGlobe labels are included
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
10 x

BULB-H4-P43T-24V-75/70W

FIRSTEC
Description: Trusted OEM quality for standard applications
Quantity: 10 x
10 x

BULB-H1-P14,5S-24V-70W

FIRSTEC
Description: Trusted OEM quality for standard applications
Quantity: 10 x
10 x

BULB-INDCTR/BRK-P21W-BA15S-24V-21W

FIRSTEC
Description: Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x

LGHT-BRK/TAIL-BAY15D-24V-21/5W

FIRSTEC
Description: Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x

BULB-R5W-BA15S-24V-5W

FIRSTEC
Description: Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x

BULB-R10W-BA15S-24V-10W

FIRSTEC
Description: Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x

BULB-T8/4-BA9S-24V-4W

FIRSTEC
Description: Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x

BULB-W2X4,6D-24V-1,2W

FIRSTEC
Description: Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x

BULB-W2,1X9,5D-24V-3W

FIRSTEC
Description: Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x

BULB-W2,1X9,5D-24V-5W

FIRSTEC
Description: Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x

BULB-C5W-(SV8,5-8)-24V-5W-L35MM

FIRSTEC
Description: Economical bulb for light commercial vehicles 24V
Quantity: 10 x
1 x

LAMPCAB-F.PRTBLWRKLAMP-W,GLASDR-EMPTY

Description: Large, robust storage cabinet designed to store a wide range of Wurth globes.
Quantity: 1 x
1 x

WURTH-SIGN-GERMAN ENGINEERED GLOBES

Description: Supporting signage for the Wurth globe range
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information