Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

3/4 inch twist impact sockets

3/4 inch twist impact sockets
SPRLSKT-3/4IN-TWIST-WS34

Art.-no. 071414 934

EAN 4045989630905

Individual price display after login
3/4 inch twist impact sockets

Art.-no. 071414 934

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Solution for stuck or damaged screws and nuts. Ideal for use on commercial vehicles and agricultural machinery.

Very precisely manufactured tapered spiral profile



3/4 in drive in accordance with DIN 3122



Extra wrench flat, size 36, for external driving



Supplied in a metal box with durable foam insert with clamping effect



Suitable for impact drivers



Simple extraction of stripped screws or nuts


thanks to the tapered, spiral shape



Saves significant time


with quick extraction, no need for cumbersome heating or drilling out



Ideal solution for threaded rods or tap bolts


thanks to external hexagonal shaft

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For repairs and disassembly work in all workstations for commercial vehicles, locksmithing and metalworking etc.

Drive

3/4 inch

Width across flats

34 mm

Length

46 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information