Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

3/8 inch extension

EXT-3/8IN-LED-L75MM

Art.-no. 071513 201

EAN 4049557411507

Individual price display after login
3/8 inch extension

Art.-no. 071513 201

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

With LED light and safety catch.

The work area is always well lit


Light falls directly on the screw position.



Integrated safety catch


Lock/unlock e.g. socket wrench inserts by simply pushing the button.



Scope of delivery: 3x batteries 1.5 V (AG4, LR626, 377A)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive (S2)

3/8 inch

Tip size (S1)

3/8 inch

Length (L)

75 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information