Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

41MS9.7 metal valve For commercial vehicle and bus tyres without inner tubes

Metal valve 41MS9.7
TYRVLVE-V3201-MET-LO9,7-41MM

Art.-no. 087980 071

EAN 4058794287820

Individual price display after login
41MS9.7 metal valve For commercial vehicle and bus tyres without inner tubes

Art.-no. 087980 071

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For commercial vehicle and bus tyres without inner tubes
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for 15° inclined rims with 9.7 (+0.3) mm valve opening

Comparison number

V3,20,1

Length (L)

41 mm

Material

Brass

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information