A4 Stainless Steel Ball - Internal Thread
BALKNOB-A4-M6-20.3MM
Art.-no. 0521006203
EAN 4099618612206
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
A4 Stainless steel ball is used with a swage stud to make a tensioning system and present and aesthetically pleasing end stopper.
- Suitable for marine grade application
- Asthetically pleasing end stopper
- Internal M6 thread
NoticeThese products have not been designed or manufactured for slings or load bearing.
Product information
Datasheets(X)
Application areaWire Balustrading, Marins applications, Landscaping and Gardening
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
Colour | Silver |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M6 |
Outer diameter (d2) | 20.3 mm |
Height (h1) | 18.3 mm |
Thread length (lg) | 15.2 mm |
Product weight (per item) | 50.000 g |
