A4 Stainless Steel Eye Bolt
BLT-EYE-MINI-A4-M6X43MM
Art.-no. 5110006043
EAN 4099618575297
Register now and access more than 20,000 products
- Marine grade suitable
- Highly secure fastening
- Aesthetically pleasing finish
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l2) | 43 mm |
External diameter of ring (d2) | 12.7 mm |
Internal diameter of ring (d3) | 6 mm |
Eye thickness (s1) | 6.7 mm |
Nominal diameter | 6 mm |
Thread length (metric thread) | 26 mm |
Material | Stainless steel A4 |
Surface | Plain |
Thread type | Metric thread |
