Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

ALG 18 V M-CUBE charger

Charger ALG 18 V, M-CUBE
CHRG-(ALG 18/6 FAST)-PLG/I

Art.-no. 5705860010
EAN 4062856123704

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
  • For charging the Li-ion 18 V M-CUBE BASIC battery packs

  • For chargers with a charging current of 8 A or more, the active cooling function of the charger ensures even faster charging of the connected battery pack
Charging time - 30 mins

Lifetime warranty against manufacturing defects


5 year warranty on tool


2 year warranty on batteries


2 year warranty on battery chargers

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Input voltage

230 V/AC

Min./max. output voltage

18-18 V/DC

Suitable batteries

M-CUBE 18V

Min./max. frequency

50 / 60 Hz

Max. charging current

6 A

Cable length

1.5 m

Length

195 mm

Width

130 mm

Height

80 mm

Max. output voltage

18 V/DC

Max. frequency

60 Hz

Min. frequency

50 Hz

Power output

165 W

Max. input voltage

240 V/AC

Charging time

30 min

Min./max. temperature conditions

0 to 40 °C

Min./max. input voltage

220-240 V/AC

Max. temperature conditions

40 °C

Min. temperature conditions

0 °C

Product weight (per item)

760.000 g

Min. output voltage

18 V/DC

Plug type

I

WEEE (taking back waste electrical and electronic equipment)

5

Nominal voltage

18 V/DC

Output voltage

18 V/DC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information