APS 18 COMPACT M-CUBE cordless jigsaw
Cordless jigsaw APS 18 COMPACT
JIGSAW-CORDL-(APS 18 COMPACT)-CARTON
MASTER M-CUBE
Register now and access more than 20,000 products
- Long service life due to extremely low-maintenance and efficient EC brushless motor
- Easy and tool-free saw blade changes with automatic ejection
- Supplied dust protection optimises extraction of the saw chips* and prevents wood chips from flying around
- Coordinated with Würth saw blades for optimal cutting performance especially in wood
- Speed adjustable in five stages for the respective application
- Automatic gear enables sawing to be started slowly and the speed to be increased automatically
- Switchable LED light, can be switched on or off at the push of a button
- Pendulum action adjustable in three stages for flexible application
- Integrated dust extraction: Supplied dust adapter allows connection of a Würth vacuum cleaner (via adapter)
- Dust extraction performance tested and optimised together with dust protection
Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
Lifetime warranty against manufacturing defects
5 year warranty on tool
2 year warranty on batteries
2 year warranty on battery chargers
Datasheets(X)
Nominal voltage | 18 V/DC |
Min./max. idle stroke speed | 900-2900 1/min |
Stroke length | 23 mm |
Tool holding device | Quick-change holder |
Max. cutting depth in wood | 135 mm |
Max. cutting depth in aluminium | 20 mm |
Weight of machine with rechargeable battery | 2.6 kg |
Weight of machine without rechargeable battery | 2 kg |
Rechargeable battery/battery capacity | 0 Ah |
Number of rechargeable batteries/batteries | 0 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!