ASSY® 3.0 combi Transport anchor screw
ASSY 3.0 combi f. transport anchor steel zinc ptd.
SCR-WO-HEX-AW40-(A3K)-12X180/145
Art.-no. 0184212181
EAN 4047376876460
Register now and access more than 20,000 products
- Asymmetrical coarse thread with large threaded part (lg) for high tensile strength
- Large SW17 hexagon head with shaft reinforcement for high transmission of forces and optimum fit
- Integrated AW40 drive for flexible screwing
- Mating thread to reduce splitting forces
- Galvanised steel, blue passivated (A2K), without end mill
For safety reasons, the screws must only be used once.
The whole component should be connected with at least two wood screws. Ensure that the screws are not screwed into shrinkage cracks or similar.
For statically indeterminate suspensions with more than three strands, the anchors must be appropriately dimensioned so that two anchor points can hold the entire load. The loads on the anchor points must be calculated according to the triangle of forces. When positioning more than two anchor points (statically determined suspensions), appropriate measures (e.g. spreader bar) must be taken to ensure a uniform distribution of load over all strands.
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA-11/0190
Expert reports
Datasheets(X)
Ideal for transporting wooden components made from solid wood, board plywood, timber veneer and laminated timber
Always observe the specifications set out in the expert reports in conjunction with ETA-11/0190 and the relevant national regulations.
Applications:
- Axial force in panel surface or narrow edge of panel
- Oblique force in panel surface or narrow edge of panel
- Oblique force in panel surface with precision milled recess (d x t, 70 x 30 mm)
The thread of the screw must be fully anchored in the wooden surface without obstructing the component.
When screwing into the narrow edges of plywood boards, screw into the middle of a board layer. A transverse support must also be attached perpendicular to the panel surface around the screw fixings with ASSY plus FT full-thread screws.
When transport loads are applied, the transportation forces exerted on the transport anchor system must be taken into consideration in the form of vibration coefficients.
![]() | |
Nominal diameter (d) | 12 mm |
Length (l) | 180 mm |
Head type | Hexagon head |
Head height (k) | 5.5 mm |
External drive | WS17 |
Internal drive | AW40 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Design | With shaft |
Thread form | Coarse thread |
Thread length (lg) | 145 mm |
Material | Hardened steel |
Surface | Zinc plated |
Suitable for use in the following materials | Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | Structural woodwork, Element construction, Timber panel construction, Metal wood connections, Transport anchor |
Core diameter | 7.2 mm |
Shape of tip | Tip with counter thread |
Angle of the tip | 34 Degree |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
RoHS-compliant | Yes |
Approval | ETA-11/0190 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
