Adapter For disposal set R1234YF
Adapter for disposal of refrigerant R1234yf
ADAPT-(F.DISPOS-R1234YF)
WOW
Register now and access more than 20,000 products
If the refrigerant analysis with the COOLIUS Y50A air-conditioning service unit fails due to contaminated refrigerant, the two service hoses can be connected to the disposal set with the adapter and sucked empty with the pump.
Datasheets(X)
- Connect the high-pressure and low-pressure service hoses of the air-conditioning service unit to the adapter
- Connect the adapter to the suction hose of the manual pump
- Suck out contaminated refrigerant from the service hoses
Length | 120 mm |
Width | 20 mm |
Height | 40 mm |
Product weight (per item) | 150 g |
Suitable for air conditioning service unit | COOLIUS Y50A |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!