Adjustable open-end wrench
Single open-end wrench adjustable
OPNENDWRNCH-ADJ-(WS0-34)
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Clockwise model with metric scale for rapid and reliable identification of width across flats
- Standard: DIN 3117/ISO 6787
- Surface: polished head
Product information
Datasheets(X)
Max. width across flats (A) | 34 mm |
Length (L) | 259 mm |
Length in inches (L) | 10 in |
Max. external dimension of wrench head (B) | 75 mm |
Jaws thickness (T) | 7.8 mm |
Thickness (S) | 15.8 mm |
Jaw position | 22.5 Degree |