Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Adjustable open-end wrench

Single open-end wrench adjustable
OPNENDWRNCH-ADJ-(WS0-39)

Art.-no. 071522112
EAN 4011231732376
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Standard: DIN 3117/ISO 6787

  • Surface: Polished head

  • Geometry: 22.5º offset head, clockwise model with metric scale for rapid and reliable identification of width across flats
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. width across flats (A)

39 mm

Length (L)

311 mm

Length in inches (L)

12 in

Max. external dimension of wrench head (B)

84 mm

Jaws thickness (T)

9.8 mm

Thickness (S)

19 mm

Jaw position

22.5 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information