Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Air Conditioning O-Rings Assortment - A/C-VEH-SYSKO-R134A-160PCS
´
Air Conditioning O-Rings Assortment - A/C-VEH-SYSKO-R134A-160PCS - 1

Air Conditioning O-Rings Assortment

Air-conditioning, veh. R-134a set 160 pieces Sysko
A/C-VEH-SYSKO-R134A-160PCS

Art.-no. 5964076402
EAN 4056807078175

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

160 pieces in system case 4.4.1.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Air Conditioning R134a

Number of pieces in assortment/set

160 PCS

Product weight (per item)

1480.000 g

including:
10 x

RG-O-EPDM-10,8X2,4MM

Quantity: 10 x
10 x

RG-O-HNBR-11,11X1,78MM

Quantity: 10 x
10 x

O-RING R134A EA-EL FORD TXV 19.2

Quantity: 10 x
10 x

O-RING R134A EA-EL FORD TXV 14.5

Quantity: 10 x
10 x

O-RING R134A EA-ED FORD CONDENSER

Quantity: 10 x
10 x

O-RING R134A YORK ROTOLOCK TEFLON

Quantity: 10 x
10 x

O-RING R134A GM COMPRESSOR PAD

Quantity: 10 x
10 x

O-RING R134A SANDEN TR SUCTION

Quantity: 10 x
10 x

O-RING R134A SANDEN TR DISCHARGE

Quantity: 10 x
10 x

O-RING R134A TX VALVE CAPILLARY

Quantity: 10 x
10 x

O-RING R134A NO 12

Quantity: 10 x
10 x

O-RING R134A DENSO 8 PIPE

Quantity: 10 x
10 x

O-RING R134A DENSO 5/8 IN PIPE

Quantity: 10 x
10 x

O-RING R134A NO. 6

Quantity: 10 x
10 x

O-RING R134A NO. 10

Quantity: 10 x
10 x

O-RING R134A NO.5

Quantity: 10 x
1 x

SYSCASE-4.4.1.-DPDPRT-16COMP

Description: Equipped with a system insert
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information