Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Air bubble film

Air bubble film in dispenser box
AIRCUSHFOIL-DISPENSERBOX-W300MM-L75M

Art.-no. 0992900280
EAN 4052712319655
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High-quality air bubble film in a practical dispenser box for surface protection, as padding to protect delicate products and for filling in cavities.

Film with barrier layer material made of environmentally friendly LDPE


  • Reduces the risk of transport damage

  • Virtually no air loss of upholstery bubbles

  • Longer durability, unrestricted reusability


Storage and transport volume reduced by up to 40%


Thanks to innovative nub structure



Film can be torn off easily, cleanly and straight to the desired length


  • Individual removal of required quantity

  • No cutting with a knife necessary

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protects products from scratches, dust contamination and moisture. Protection during transport as padded packaging of products against shock, impact and vibration effects. Filling of cavities

Material

LDPE - Low density polyethylene

Colour

Transparent

Width

300 mm

Length

75 m

Bubble diameter

10 mm

Max. temperature resistance

70 °C

Ultraviolet resistance

3 months, outdoor weathering

Chemical resistance

Application-dependent, query required

Additional articles

Parcel tape, art. no. 0985050...; shipping cartons, art. no. 0992905...

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information