Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Angled cable tie screw mount base

CBLTIEHOLD-ANGLD-SCRWMNT-BLCK

Art.-no. 0502123254

EAN 4062856949731

Individual price display after login
Angled cable tie screw mount base

Art.-no. 0502123254

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Quick, easy and neat
For securing cables, hoses, pipes etc

Single piece assembly with 5 mm mounting hole
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for cable tie

4.8 - 9 mm

Width

15 mm

Colour

Black

Length

30 mm

Material

Nylon (polyamide)

Fixing hole diameter

5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information