Angled washer 30° CLT For ASSY® screws with countersunk head
Angled washer 30 degree round hole steel for wood
ANGLWSH-30DGR-STEEL-(A3K)-8,5-16XD40
ASSY
Register now and access more than 20,000 products
- Quick and easy assembly of the 30° CLT angled washer through a simple 40-mm round hole bore during element joining in cross-laminated timber (CLT), laminated veneer lumber (LVL) or solid wood
- Increase of the pre-production level through factory pre-assembly. A light press fit of the angled washer 30° CLT in the drilled hole ensures a tight fit during transport
- Increased planning and execution reliability, as the static specifications can be easily ensured by the predefined factory positioning specification and the 30° screw guide
- Gap-free joining of elements by using ASSY partial-thread screws dia. 8 mm with countersunk head
- Steel, blue passivated (A3K)
Datasheets(X)
Cross laminated timber (CLT), laminated veneer lumber (LVL) or solid wood
application in utilisation classes 1 and 2
For the production of the hole and fitting of the angled washer 30° CLT, we recommend the Forstner bit plus diameter 40 mm art. no. 065000140.
The length of the ASSY partial-thread screw dia. 8 mm with countersunk head must be selected depending on the length of the wooden support to be planned in such a way that the entire thread length lg is positioned in the substrate to which it attaches. This results in gap-free joining of elements and maximum pull-out forces.
ETA 11/0190 specifications must be observed for the ASSY screw.
Internal diameter (d) | 8.5 mm |
Insertion diameter (d1) | 40 mm |
Outer diameter (d2) | 40 mm |
Diameter of hole | 40 mm |
Effective length (n) | 15 mm |
Height (h) | 16 mm |
Countersink diameter (D) | 15 mm |
Screw-in angle | 30 Degree |
Countersink angle (α) | 90 Degree |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 69 g |
Suitable for screw | ASSY 4 countersunk head diameter 8 mm |
Area of application | Element construction |
RoHS-compliant | Yes |