Angled washer 45° for hardwood
Angl. wash. 45 degree rd hole stl f. h/wood
ANGLWSH-45DGR-STEEL-(A3K)-8,5-14XD25
ASSY
Register now and access more than 20,000 products
- Quick easy mounting of the 45° angled washer by means of a simple round hole in BauBuche, LVL or cross laminated timber (CLT)
- Flat, level wood end
- Blue coated steel (A3K)
- Application in use classes 1 and 2
Datasheets(X)
Connection to reinforcements or tabs made of BauBuche, LVL or cross laminated timber (CLT).
Connection to flat elements made of BauBuche, LVL or cross laminated timber (CLT) on solid wood beams.
For sinking the 45° hardwood angled washer, pre-drilling should be carried out using a Forstner bit with 25 mm diameter.
Internal diameter (d) | 8.5 mm |
Insertion diameter (d1) | 25 mm |
Outer diameter (d2) | 25 mm |
Diameter of hole | 25 mm |
Effective length (n) | 8.25 mm |
Height (h) | 14 mm |
Insertion depth (h1) | 14 mm |
Countersink diameter (D) | 15 mm |
Screw-in angle | 45 Degree |
Countersink angle (α) | 90 Degree |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 15.707 g |
Min./max. material thickness | 0.0-0.0 mm |
Suitable for screw | ASSY 4 countersunk head diameter 8 mm |
Area of application | Structural woodwork |
Approval | ETA-11/0190 |
RoHS-compliant | Yes |