Anti-squeal spray
Anti-squeal spray for brakes
ASMBYPAST-ANTISQUEAKSPR-300ML
Register now and access more than 20,000 products
- Anti-squeal for brake pads
- For long-term prevention
- Stops disc brakes squealing
- Do not apply directly to disc brakes or friction material
- Use only behind the brake pads
Datasheets(X)
Carefully remove, dry and clean the pads. Spray a double layer with alternating movements so as to apply a uniform film. Leave to dry for around 5–10 minutes before fitting the pads
Contents | 300 ml |
Weight of content | 230.7 g |
Container | Aerosol can |
Colour | Red |
Smell/fragrance | Characteristic |
Shelf life from production | 18 Month |
Density | 0.769 g/cm³ |
Min. flashing point | -60 °C |
AOX-free | Yes |
Silicone-free | Yes |