Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Assembly aid, small

Assembly aid, small
ASMBYAID-(65-110CM)

Art.-no. 0962980900
EAN 4052712708749

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Universal assembly aid for work with limited clearance.
  • Ball joints and non-slip rubber pads allow diagonal positioning at up to 25° roof angle

  • Continuously adjustable

  • One-hand operation

  • Robust design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used to fix plasterboard, frame spreaders and for slip protection in the vehicle.

Load capacity

45 kg

Min./max. length

65-110 cm

Max. roof slope

25 Degree

Product weight (per item)

3600 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information