Assembly power cleaner
Power cleaner for assembly
ASMBYCLNR-POWER-500ML
Register now and access more than 20,000 products
NSF K1 registered (no.: 150705, 150706), complies with requirements of USDA K1.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Contents | 0.5 l |
Smell/fragrance | Characteristic |
Colour | Transparent |
Chemical basis | Naphtha |
Density/conditions | 0.71 g/cm³ / at 20°C |
Min. flashing point | -18 °C |
Acetone-free | Yes |
Silicone-free | Yes |
AOX-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!