Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Autocut paper towel dispenser

Paper towel dispenser Autocut
DSP-PAPTWL-AUTOCUT

Art.-no. 0899800030

EAN 4099618681912

Individual price display after login
Autocut paper towel dispenser

Art.-no. 0899800030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

For paper towel rolls without perforations
  • Efficient and hygienic solution for all washrooms

  • Robust and durable construction that can withstand daily demands

  • Automatic paper cutting with a straight edge

  • This system is purely mechanical (no battery), meaning the dispenser will only dispense paper if actively pulled

  • Controlled paper dispensing and therefore reduced consumption

  • Snap lock with key

  • Antibacterial rotary wheel on the side

  • Equipped with a spirit level for easy positioning

  • Rubber feet on the back panel provide stability on the wall

  • Metal hinges

  • Grey back panel (RAL 7035), white cover (RAL 9003)
Notice

Back panel made of 100 % recycled ABS, cover made of 25 % recycled high-impact polystyrene/mechanism body made of recycled ABS

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Autocut paper towel dispenser is ideal for use in public washrooms, offices, restaurants, schools, hospitals and other highly frequented areas.

Colour

White

Material

Recycling ABS

Width

322 mm

Height

332 mm

Depth

236 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

PAPTWL-2LAYERS

Hand towel roll for auto-cut dispensers - perfect for any washroom
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information