BIG-Sert repair set M14 x 1.25
BIG-Sert repair set M14 x 1.25
THRREP-SET-BIGSERT-M14X1,25
BIG-SERT
Register now and access more than 20,000 products
Datasheets(X)
Stripped threads or oversize threads cut too large can be renewed using the BIG-SERT thread repair set. The BIG-SERT threaded bush is equipped with a screw-out lock. The external thread of BIG-SERT is M 18 x 1.5. The internal thread is M 14 x 1.25. The maximum diameter for repairs should not exceed 16.3 mm or 0.64 inches.
The lower thread turns of each insert feature a notch with an integrated metal pin. When inserting the liner, this pin is pressed outward into the cut material. This pin acts as a catch and ensures 100% protection against the insert being removed.
![]() | |
Thread type | Metric thread |
Thread type x nominal diameter x pitch | M14 x 1.25 |
Number of pieces in assortment/set | 6 PCS |

SKTWRNCH-BIGSERT-TWISTGRIP-M18X1,5
BIG-SERT
SEATCTR-BIGSERT-M18X1,5
BIG-SERT
SCRTAP-BIGSERT-HSS-M18X1,5
BIG-SERT
TL-SPRKPLGTHRREP-BIGSERT-M18X1,5
BIG-SERT
THRREP-SET-BIGSERT-SCREWINTL-HSS-M18X1,5
BIG-SERT
ALLENKEY-HEXSKT-3/16INX85MM
ZEBRAJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!