Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Battery/charging system tester with thermal printer

Battery/alternator tester with thermal printer
BTRY/DYNAMOTEST-W.PRINTER

Art.-no. 0772800100
EAN 4065233025271
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Intelligent battery and charging system tester for simple, fast and accurate testing of starter batteries with integrated thermal printer
  • Testing of batteries from 6 to 12 volts and testing of charging systems (alternators) at 12 and 24 volts

  • Checking the battery status (SOC), status of charge (SOH), cold start current (CCA), starting voltage and diode ripple

  • Reverse polarity protection prevents accidents when connecting clamping pliers

  • Minimal effort required as removal of the battery is not necessary

  • Battery tests can be carried out with the customer present and necessary measures can be decided on immediately

  • Battery test can be documented immediately using integrated thermal printer with personalised printouts

  • Test does not affect charge status of battery

  • Operator errors are avoided as the device automatically adjusts the test criteria and test time

  • Clear and explicit test result, no misinterpretation

  • Voltage measurement from 1.5 to 30 V

  • Fully insulated, high-quality clamping pliers

  • 16-digit LCD display with background lighting

  • Display can be adjusted to the lighting conditions

  • Multilingual menu guidance and printout

  • Time/date can be set


Test standards (test ranges):


  • CCA/SAE (40 - 2000)

  • EN (40 - 1885)

  • DIN (25 - 1120)

  • IEC (30 - 1320)

  • JIS (by type of battery)
NoticePaper rolls not included
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Testing of batteries from 6 to 12 volts and testing of charging systems from 12 and 24 volts



Checking the battery status (SOC), status of charge (SOH), cold start current (CCA), starting voltage and diode ripple

Nominal voltage

12 V

RoHS-compliant

Yes

Material of handle

Rubber

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BTRY-ALKALI-AA-MIGNON-LR6-1,5V

Battery power for energy-intensive applications

HEATPAPROLL-F.A/C

COOLIUS
Suitable for battery testers and air-conditioning service units COOLIUS A10, A30, A50, Y10, Y50 and Y50A
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information