Bit assortment 90 pieces
Bit assortment C 6.3 mm (1/4) 90 pcs
BIT-MIX-SORT-90PCS
Register now and access more than 20,000 products
Contains all bits for the most popular standard and safety screws
Universal magnetic bit holder for combining the bit with a screwdriver
Packaged in a sturdy metal box
Contents:
- Connector
- Universal bit holder
- Special bit for eyelet screw
- Slotted bits, 6 pieces
- PR bits, 6 pieces
- PZD bits, 6 pieces
- RW bits, 6 pieces
- Bits for hexagon socket, size in inches, 10 pieces
- Bits for hexagon socket, 8 pieces
- Bits for hexagon socket with hole, 6 pieces
- TX bits, 9 pieces
- TX bits with hole, 9 pieces
- XZN bits, 3 pieces
- Spanner bits, 4 pieces
- Tri wing bits, 4 pieces
- Bits for built-in cabinet, 4 pieces
- Torque bits, 3 pieces
- Double wedge bits, 3 pieces
Datasheets(X)
Public facilities, automotive and motorbike sector, sanitary sector, construction industry, electrical and electronics sector, machinery sector
Drive | 1/4 inch |
Number of pieces in assortment/set | 90 PCS |
Length | 220 mm |
Width | 110 mm |
Height | 40 mm |
CONPCE-BIT-SCREWHOOK-1/4IN-L26MM
BIT-PZ0-GREY-1/4IN-L25MM
BIT-HEXSKT-WS2-1/4IN-L25MM
BIT-HEXSKT-WS1/4IN-1/4IN-L25MM
BIT-SAFE-SORT-TQ-3PCS
BIT-HEXSKT-SORT-(1/8-3/16IN)-4PCS
BIT-SAFE-SORT-4PT-(SZ1-4)-4PCS
BIT-SAFE-SORT-CLUTCH-(3/32-5/32IN)-3PCS
BIT-TX8-1/4IN-L25MM
BIT-TX45-1/4IN-L25MM
BIT-TX45-HO-1/4IN-L25MM
METBOX-220X110X35-SZ1
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units