Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Bit assortment with jointed-head bit ratchet and extension

Bit assortment, 1/4 inch, 29 pieces
BIT-SYSKO-1/4IN-SORT-29PCS

Art.-no. 5988061420
EAN 4056807644110

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

29-piece set with practical 3-in-1 connector system and with the most common bits for universal use

Variable 3-in-1 connector system - 3 possible combinations ensure comfortable work in all situations


  • Jointed-head ratchet for applications in the tightest spaces thanks to the very compact design

  • Jointed-head ratchet with extension simplifies access to low-lying and hard-to-reach screw heads

  • Simply insert the extension through the through hole and use as a practical T-handle wrench


Bit ratchet


  • Very compact and flexible, 180° rotatable ratchet head with locking device

  • Finely toothed, 60 teeth

  • Output: For 1/4-inch hexagon head drive in line with DIN 3126-C 6.3 and E 6.3


Additional ¼-inch magnetic bit holder at the end of the handle for use of the jointed-head ratchet as a T-handle wrench



Scope of delivery


  • ¼ -inch bits, length 25 mm: PH1, 2 (2x), 3; PZ1, 2 (2x), 3; SZ3.0 mm, SZ4.5 mm, SZ5.5 mm; hexagon socket 2, 3, 4, 5, 6, 8 mm; TX 10, 15, 20, 25, 27, 30; square socket 2, 3, 4 mm

  • ¼-inch jointed-head bit ratchet

  • Extension with ¼-inch bit holder, length 100 mm

  • ¼-inch square to hex adapter
Notice

The dotted line on the extension must be aligned to the white dot on the ratchet output in order to insert the extension and use as a T-handle. In the other 5 insertion positions, it serves as an extension for the jointed-head ratchet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Number of pieces in assortment/set

29 PCS

Length

130 mm

Width

80 mm

Height

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information