Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Brake cylinder rubber grease

Brake cylinder paste
PAST-BRKCYL-TUBE-180G

Art.-no. 0893980
EAN 4053479498089
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Fully synthetic brake cylinder paste for hydraulic brake systems
  • Keeps sleeves supple

  • Compatible with DOT 3, DOT 4, DOT 5.1 brake fluid

  • Protects against corrosion

  • Extends the brake cylinder service life

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For lubricating cylinder bores and pistons

Instructions
  • Apply a thin and even layer of brake cylinder paste

  • Do not use mineral lubricants

Weight of content

180 g

Colour

Yellow

Smell/fragrance

Characteristic

Chemical basis

Synthetic oil with a multifunction additive combination

Shelf life from production

36 Month

Density

1 g/cm³

Density conditions

at 20°C

Min. flashing point

240 °C

Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information