Not rechargeable
Datasheets(X)
Pedometers, calorie counters, stopwatches, heart rate monitors, digital clinical thermometers, toys and games, electronic books, pocket calculators/PDAs, electronic scales, car alarm systems, watches, pet collars, laser pointers
IEC designation for button-cell batteries | CR 1220 (DL 1220) |
Nominal voltage | 3 V/DC |
Diameter x height | 12.5 x 2 mm |
Diameter | 12.5 mm |
Height | 2 mm |
Type of rechargeable battery/battery | Lithium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!