Not rechargeable
Datasheets(X)
Pedometers, calorie counters, stopwatches, heart rate monitors, digital clinical thermometers, toys and games, electronic books, pocket calculators/PDAs, electronic scales, car alarm systems, watches, pet collars, laser pointers
IEC designation for button-cell batteries | CR 2032 (DL 2032) |
Nominal voltage | 3 V/DC |
Diameter x height | 20.0 x 3.2 mm |
Diameter | 20 mm |
Height | 3.2 mm |
Type of rechargeable battery/battery | Lithium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!