Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

COOLIUS Service Sticker

CUSTOMSERVSTCK-A/C-SERVICE

Art.-no. 0824010078

EAN 4099618541193

Individual price display after login
COOLIUS Service Sticker

Art.-no. 0824010078

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Durable COOLIUS Service Sticker with bold colors for clear labeling and tracking in automotive air conditioning maintenance applications.
  • Essential tool for recording comprehensive details of vehicle air conditioning services

  • Features fields for crucial information such as vehicle registration, make, year, and service provider

  • Includes spaces for technician name, Refrigerant Handling Licence number, and service date

  • Allows documentation of refrigerant type, date filter/drier changed, lubricant type, dye type, and next service due

  • Self-adhesive design ensures easy application to various surfaces

  • Constructed from durable polyethylene film for long-lasting use

  • Comes in a convenient roll format with multiple labels for efficient use

  • Ideal for automotive dealerships, independent workshops, and fleet maintenance operations

  • Suitable for heavy vehicle, transportation, and mining sectors


Roll contains 50 service stickers

NoticeGeneral adhesion of this sticker is recommended in the engine compartment of commercial and passenger vehicles
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

80 mm

Width

100 mm

Material

Polyethylene film

Colour

Red, White, Black

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Premium ink marker

INKMRK-PERMANENT-BLACK-MEDIUM

Also for coated surfaces (nano-coating)
x 4 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information