Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Cabinet ORSY® 1 shelving system

ORSY system shelf shelf cabinet width 1100 mm
LRG LOCKABLE CAB (FLAT PACK) 1100MM

Art.-no. 0962300011

EAN 4050641382610

Individual price display after login
Cabinet ORSY® 1 shelving system

Art.-no. 0962300011

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

The ORSY® 1 shelving system is a lockable storage solution designed to be configured for a wide range of Wurth products

Durable and robust construction made from high-quality steel, ensuring long-lasting use


  • Powder-coated surface provides excellent resistance to scratches and corrosion, maintaining a pristine appearance

  • Vibrant red color adds a professional and organised look to any workspace

  • Spacious design with ample height, width, and depth to accommodate a variety of storage needs

  • Secure storage solution with two lockable doors, ensuring the safety of your tools and materials

  • Comes with two keys for convenient access and security management

  • Heavy-duty weight indicates a solid and stable structure, suitable for industrial environments

  • Each shelf supports up to 100 kg of evenly distributed weight for maximum safety and stability
NoticeAssembly required
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Red

Width

1100 mm

Depth

455 mm

Height

1840 mm

Surface

Powder-coated

Material

Steel

Number of shelves

0 PCS

Number of doors

2 PCS

Product weight (per item)

60500.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SHELF TO SUIT 0962 300 011 1100MM CAB

Spare shelf to suit Cabinet 0962300011.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information