Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Charger clamp Fully insulated, 750 A

Charger clamp, fully insulated, 750 A
CHRGCLMP-CAST-ALLINSU-BLACK-750A

Art.-no. 07733046
EAN 4011231773034

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Made of full cast brass



Cold-resistant insulation (Escorena Ultra EVA)



Cable connection up to 50 mm2, via a connection bolt


Cable assembly without cable lug



Opening angle: 30°/30 mm



Weight: 360 g

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

750 A

Colour

Black

Length

180 mm

Opening angle

30 Degree

Width of mouth

30 mm

Max. wire cross section

50 mm²

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information