Charger clamp Fully insulated, 750 A
Charger clamp, fully insulated, 750 A
CHRGCLMP-CAST-ALLINSU-BLACK-750A
Register now and access more than 20,000 products
Made of full cast brass
Cold-resistant insulation (Escorena Ultra EVA)
Cable connection up to 50 mm2, via a connection bolt
Cable assembly without cable lug
Opening angle: 30°/30 mm
Weight: 360 g
Datasheets(X)
Max. current | 750 A |
Colour | Black |
Length | 180 mm |
Opening angle | 30 Degree |
Width of mouth | 30 mm |
Max. wire cross section | 50 mm² |