Check valve
Check valve
FITT-CLS-HOLDNGVALVE-CONE-D6-M10X1
Register now and access more than 20,000 products
- The screw-in threads are tapered and thus self-sealing.
- The size of screw-in thread depends on the lubrication point/manifold point.
The check valves for 6-mm pipe diameters are suitable for use in the low-pressure range only.
Datasheets(X)
For central grease lubrication units:
For installation at the outlet of a divider manifold in order to prevent the grease from re-entering the manifold
![]() | |
Suitable for hose external diameter | 6 mm |
Connection thread (d2) | M10 x 1 |
Outlet thread (d) | M10 x 1 tapered |
Width across flats (SW) | 11 mm |
Material | Steel |
Surface | Zinc plated |
Design | With pin |