Checkpoint Dustite LR® Wheel Nut Indicator
SAFEDETR-21MM-YELLOW-LR
Art.-no. 087924621
EAN 4062856564149
Register now and access more than 20,000 products
Made from virgin polymer, resistant from water, road salt, oil, detergents and most other solvents or contaminants.
- Contains UV stabiliser to extend the lifetime when fitted to the vehicle
- Consistently melts at 125°C in order to indicate any wheel overheating issues, such as problems with brakes or bearings
- Features 48 teeth
- Made in the United Kingdom
Datasheets(X)
Place the wheel nut indicator onto the wheel nuts in a uniformed pattern, if a brakes in the pattern occurs investigate the issue as required.
Width | 46 mm |
Width across flats | 21 mm |
Colour | Yellow |
Product weight (per item) | 5.000 g |
Material | Plastic |
Melting temperature | 125 °C |